Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Clasp Track Fixture
Mfr # ET534-75B
Zoro # G404095821
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 75 W
- Voltage 12V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET534-75B
- Zoro # G404095821
- UPC # 633999264513
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 75 W |
Voltage | 12V |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Wtrproof (LED-1936-120V)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40LW-RFA-EDU)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635WW)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DB)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- ELCO LIGHTING Single Circuit Track (EP008W)
- SIGNIFY Spot LED Track Head, 28W, 2000 lm (LLAB130RNFWHVA)
- Elco Lighting Track Lighting Fixtures