Shop All LED Strip Lights
Elco Lighting
Electronic Dimmable LED Driver (Medium)
Mfr # DRVE24V24DW
Zoro # G204080591
product price: $53.26
/ea
$53.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V (1A)
- Dimmable Triac
- Fixture Wattage 24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVE24V24DW
- Zoro # G204080591
- UPC # 633999135097
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V (1A) |
Dimmable | Triac |
Fixture Wattage | 24 W |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2427)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- Elco Lighting LED Strip Lights