Shop All LED Strip Lights
Elco Lighting
Electronic Dimmable LED Driver (Medium)
Mfr # DRVE12V24DW
Zoro # G404080681
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V (2A)
- Fixture Wattage 24 W
- Dimmable Triac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVE12V24DW
- Zoro # G404080681
- UPC # 633999134809
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 12V (2A) |
Fixture Wattage | 24 W |
Dimmable | Triac |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE ROUND CEIL DIFFUSER 8"" (C800-08)
- HALO Eyeball 30° Tilt, 78 (78TBZ)
- KEYSTONE 100 Watt High Pressure Sodium(HPS) Ballast Kit, HPS-100X-Q-KIT (HPS-100X-Q-KIT)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK (862772)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- INVISIDOOR LED Accent Light Accessory Kit for Bookcase (ID.LGT.01.08)
- Elco Lighting LED Strip Lights