Shop All LED Strip Lights
Elco Lighting
Electronic Dimmable LED Driver (Large)
Mfr # DRVE24V60DW
Zoro # G804080632
Free Shipping & Returns
$84.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60 W
- Dimmable Triac
- Voltage 24V (2.5A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # DRVE24V60DW
- Zoro # G804080632
- UPC # 633999135134
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 60 W |
Dimmable | Triac |
Voltage | 24V (2.5A) |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- DORCY High Visibility Yellow Led 180 (41-0094)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35)
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- Elco Lighting LED Strip Lights