Shop All LED Strip Lights
Elco Lighting
Electronic Dimmable LED Driver (Large)
Mfr # DRVE24V48DW
Zoro # G304080620
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 48 W
- Dimmable Triac
- Voltage 24V (2A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVE24V48DW
- Zoro # G304080620
- UPC # 633999135110
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 48 W |
Dimmable | Triac |
Voltage | 24V (2A) |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- SATCO Incandescent Lamp, A15 Bulb Shape, 360 lm (S3917)
- ILC Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp (ESL15GT/ECO FEIT ELECTRIC)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- Elco Lighting LED Strip Lights