Shop All LED Strip Lights
Elco Lighting
Electronic Dimmable LED Driver (Large)
Mfr # DRVE12V96DW
Zoro # G904080624
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Triac
- Voltage 12V (8A)
- Fixture Wattage 96 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRVE12V96DW
- Zoro # G904080624
- UPC # 633999135073
- Country of Origin China
- Category LED Strip Lights
Details
Dimmable | Triac |
Voltage | 12V (8A) |
Fixture Wattage | 96 W |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Silver Yes 1,200 lm lm (ENPMHRL7)
- ILC Replacement for Iota Isl-540 (ISL-540 IOTA)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 6-Pack (LR21471-6PK)
- ILC Replacement for DAMAR 4123C (4123C DAMAR)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- Elco Lighting LED Strip Lights