Shop All Flushmount Lights
Elco Lighting
Dustin LED Standard Lumen Decorative Flush Mount Lights
Mfr # ELD31440W
Zoro # G904101084
$36.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1260 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELD31440W
- Zoro # G904101084
- UPC # 633999595990
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1260 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 18 W |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- ILC Replacement for Fulham Fcfte18w835 replacement light bulb lamp (FCFTE18W835 FULHAM)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 15W, 1-Lamp, LED Lamp, 1050 Lumens, 3000K Color Temp (CL200AC)
- Elco Lighting Flushmount Lights