Shop All Flushmount Lights
Elco Lighting
Dustin LED Standard Lumen Decorative Flush Mount Lights
Mfr # ELD31240W
Zoro # G104101136
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 980 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD31240W
- Zoro # G104101136
- UPC # 633999595969
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 980 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 14 W |
CRI | 90+ |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips S10 Starter, 4PK (S10 STARTER PHILIPS)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TR)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING Mini Frosted Glass Downlight (E225W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- Elco Lighting Flushmount Lights