Shop All Flushmount Lights
Elco Lighting
Dustin LED Standard Lumen Decorative Flush Mount Lights
Mfr # ELD31230W
Zoro # G204101098
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 980 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD31230W
- Zoro # G204101098
- UPC # 633999177752
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 980 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 14 W |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- EATON B-LINE Wire Rope Hanging Kit, F/Fluor Lighting (BKP10063)
- LITHONIA LIGHTING LDN 4in. Open Reflector with Clear Trim, (LO4 AR LSS TRIM)
- ILC Replacement for Ultra Dynamics 2570 UD Quartz Sleeve replacement light bulb lamp (2570 UD QUARTZ SLEEVE ULTRA DYNAMICS)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- Elco Lighting Flushmount Lights