Shop All Flushmount Lights
Elco Lighting
Dustin LED High Lumen Decorative Flush Mount Lights
Mfr # ELD32640W
Zoro # G904101022
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 2100 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELD32640W
- Zoro # G904101022
- UPC # 633999596119
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 2100 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 30 W |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ILC Replacement for Philips Pl-l 60w/tuv replacement light bulb lamp (PL-L 60W/TUV PHILIPS)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- Elco Lighting Flushmount Lights