Shop All Flushmount Lights
Elco Lighting
Dustin LED High Lumen Decorative Flush Mount Lights
Mfr # ELD32630W
Zoro # G104101013
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 2100 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD32630W
- Zoro # G104101013
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 2100 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Fixture Wattage | 30 W |
CRI | 90+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- ILC Replacement for Atlantic Ultraviolet F40t12bl replacement light bulb lamp, 6PK (F40T12BL ATLANTIC ULTRAVIOLET)
- ILC Replacement for Tomar 6001 (6001 TOMAR)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- Elco Lighting Flushmount Lights