Shop All Flushmount Lights
Elco Lighting
Dustin LED High Lumen Decorative Flush Mount Lights
Mfr # ELD32240W
Zoro # G404101089
product price: $39.62
/ea
$39.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1550 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD32240W
- Zoro # G404101089
- UPC # 633999596058
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1550 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 22 W |
CRI | 90+ |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F108T12/Cw/Ho, 10PK (F108T12/CW/HO)
- ILC Replacement for Philips 60par38/hal/fl25 replacement light bulb lamp (60PAR38/HAL/FL25 PHILIPS)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- Elco Lighting Flushmount Lights