Shop All Flushmount Lights
Elco Lighting
Dustin LED High Lumen Decorative Flush Mount Lights
Mfr # ELD32230W
Zoro # G304101066
product price: $39.62
/ea
$39.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1550 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD32230W
- Zoro # G304101066
- UPC # 633999045891
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1550 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Standards | Suitable for Wet Locations |
Fixture Wattage | 22 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- WESTINGHOUSE 9WHT Drum Ceil Fixture (66203)
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- Elco Lighting Flushmount Lights