Shop All LED Strip Lights
Elco Lighting
Dimmer with Built-in Driver
Mfr # DIMTP3
Zoro # G604080658
original price:
$212.23
20% off
new price: $169.79
/ea
Free Shipping & Returns
$169.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Fixture Wattage 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DIMTP3
- Zoro # G604080658
- UPC # 633999133482
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 120V |
Fixture Wattage | 100 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast (IOP-3P32-HL-N)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33C)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- Elco Lighting LED Strip Lights