Shop All Flushmount Lights
Elco Lighting
Darby LED Standard Lumen Decorative Flush Mount Lights
Mfr # ELD11040W
Zoro # G704101000
product price: $25.13
/ea
$25.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Nickel
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD11040W
- Zoro # G704101000
- UPC # 633999588886
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Nickel |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1075 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 14 W |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pole, Lamp Changer, 5 Ft (3V698)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) (282370VAW)
- SATCO 5 W C7 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S4520)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable (LR23595-1PK)
- Elco Lighting Flushmount Lights