Shop All Flushmount Lights
Elco Lighting
Darby™ LED High Lumen Decorative Flush Mount Lights
Mfr # ELD21440BZ
Zoro # G904101060
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Bronze
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELD21440BZ
- Zoro # G904101060
- UPC # 633999010011
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Bronze |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1820 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 26 W |
CRI | 90+ |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- ILC Replacement for Advance Lc25tp (LC25TP)
- ELCO LIGHTING 4 Alva LED Ceiling Mount Disk Light" (ELSF4030BZ)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6340B)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- Elco Lighting Flushmount Lights