Shop All Deck Lighting
Elco Lighting
CFL Step Light with Louvered Faceplate
Mfr # ELST52W
Zoro # G604095812
product price: $38.96
/ea
$38.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL
- Max. Wattage 13 W
- Housing Finish White
- Standards Suitable for Wet Locations
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST52W
- Zoro # G604095812
- UPC # 633999429356
- Country of Origin Unknown
- Category Deck Lighting
Details
Lamp Type | CFL |
Max. Wattage | 13 W |
Housing Finish | White |
Standards | Suitable for Wet Locations |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Keychain Flashlight, LED, 20 Lumens (49XX73)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 38W (CWM4-40MWSM-DIC-EDU-P4L)
- ILB GOLD Replacement For Osram Sylvania, Code Bulb, 50Mr16/B/Fl35/C/Exn (50MR16/B/FL35/C/EXN)
- MILWAUKEE TOOL Cordless Work Light, M18 Battery (2354-20, 48-11-1850)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- Elco Lighting Deck Lighting