Shop All Deck Lighting
Elco Lighting
CFL Step Light with Louvered Faceplate
Mfr # ELST52B
Zoro # G004095887
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL
- Max. Wattage 13 W
- Standards Suitable for Wet Locations
- Housing Finish Black
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST52B
- Zoro # G004095887
- UPC # 633999429325
- Country of Origin Unknown
- Category Deck Lighting
Details
Lamp Type | CFL |
Max. Wattage | 13 W |
Standards | Suitable for Wet Locations |
Housing Finish | Black |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64703 replacement light bulb lamp, 2PK (64703 OSRAM SYLVANIA)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- DABMAR LIGHTING Step Light, 639, WBS, Brass, Brick 2x20W (LV639-WBS)
- Elco Lighting Deck Lighting