Shop All Deck Lighting
Elco Lighting
CFL Step Light with Louvered Faceplate
Mfr # ELST49W
Zoro # G504095868
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Max. Wattage 7/9 W
- Lamp Type CFL
- Voltage 120V
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST49W
- Zoro # G504095868
- UPC # 633999429295
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | White |
Max. Wattage | 7/9 W |
Lamp Type | CFL |
Voltage | 120V |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- Elco Lighting Deck Lighting