Shop All Deck Lighting
Elco Lighting
CFL Step Light with Louvered Faceplate
Mfr # ELST49BZ
Zoro # G504095844
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL
- Housing Finish Bronze
- Max. Wattage 7/9 W
- Standards Suitable for Wet Locations
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST49BZ
- Zoro # G504095844
- UPC # 633999457687
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | CFL |
Housing Finish | Bronze |
Max. Wattage | 7/9 W |
Standards | Suitable for Wet Locations |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- SHAT-R-SHIELD Light Fixture, LED, 2650 lm, 120/277V (32H2O40CLFVHSSPCSA00001)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- Elco Lighting Deck Lighting