Shop All Deck Lighting
Elco Lighting
CFL Step Light with Louvered Faceplate
Mfr # ELST49B
Zoro # G504095714
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 7/9 W
- Lamp Type CFL
- Housing Finish Black
- Voltage 120V
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST49B
- Zoro # G504095714
- UPC # 633999429264
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 7/9 W |
Lamp Type | CFL |
Housing Finish | Black |
Voltage | 120V |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Without charger includes Y USB (STL78100)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- ILC Replacement For LIGHT BULB LAMP 6S6DC24V INCANDESCENT S 10PK (10PAK:WW-2Y36-3)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- NICOR LIGHTING 10 in. Incandescent Step Light Fixture with Hanger Bars (15800)
- Elco Lighting Deck Lighting