Shop All Battery Backup
Elco Lighting
Backup Battery
Mfr # KEM-P42
Zoro # G704101031
Free Shipping & Returns
$123.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 42 W
- Lamp Type - Fluorescent Lighting Battery Backup Systems CFL
- Voltage - Emergency Lighting and Exit Signs 120/277V
- Initial Lumens 650 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # KEM-P42
- Zoro # G704101031
- UPC # 633999526994
- Country of Origin China
- Category Battery Backup
Details
Lamp Watts - Emergency Lighting and Exit Signs | 42 W |
Lamp Type - Fluorescent Lighting Battery Backup Systems | CFL |
Voltage - Emergency Lighting and Exit Signs | 120/277V |
Initial Lumens | 650 lm |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- COLEMAN CABLE 250 Ft. 16/2 Black Lamp Cord (601266608)
- ELCO LIGHTING Battery Backup (EEP9A)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD5)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD3)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- Elco Lighting Battery Backup