Shop All LED Under Cabinet Lighting
Elco Lighting
Azalea™ LED Undercabinet Lights
Mfr # EUS41W
Zoro # G504100722
product price: $19.53
/ea
$19.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 370 lm
- Finish White
- Voltage 120V
- Color Temperature 4000 K
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EUS41W
- Zoro # G504100722
- UPC # 633999778683
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 370 lm |
Finish | White |
Voltage | 120V |
Color Temperature | 4000 K |
Lamp Type | LED |
Max. Fixture Wattage | 5 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fml-27ex-v replacement light bulb lamp (FML-27EX-V LIGHTS OF AMERICA)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- ELCO LIGHTING Outdoor 120V LED Rope Light (EDU2LEDCW150)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40W)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- Elco Lighting LED Under Cabinet Lighting