Shop All LED Commercial Lights
Elco Lighting
9 Reflector LED Light Engine Trims (4000-6000 lm)"
Mfr # E910L6050C2
Zoro # G004081729
product price: $196.80
/ea
Free Shipping & Returns
$196.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 5000 K
- Lumens 6000 lm
- Max. Fixture Wattage 71.4 W
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E910L6050C2
- Zoro # G004081729
- UPC # 633999179060
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 5000 K |
Lumens | 6000 lm |
Max. Fixture Wattage | 71.4 W |
Housing Finish | Chrome |
Beam Angle | 60° |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 25W, T10 Incandescent Light Bulb (25T10-120V)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- FEIT ELECTRIC 7 WATT CL C7 NIGHT LIGHT (BP7C7/4)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F27BB)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- Elco Lighting LED Commercial Lights