Shop All LED Strip Lights
Elco Lighting
8.8W/ft. Extreme Output Indoor LED Tape Light
Mfr # E80-2440
Zoro # G704080626
product price: $13.16
/ea
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Fixture Wattage 8.8 W
- Voltage 24V
- CRI 93+
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E80-2440
- Zoro # G704080626
- UPC # 633999027033
- Country of Origin China
- Category LED Strip Lights
Details
Lamp Type | LED |
Fixture Wattage | 8.8 W |
Voltage | 24V |
CRI | 93+ |
Color Temperature | 4000 K |
Lumens | 800 lm |
Description
AmbioTM E80-24 is an architectural LED Tape Light. With 8.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- GUARD DOG SECURITY Multi-Function Holster, Black (TL-GDL3000)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2427)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- Elco Lighting LED Strip Lights