Shop All LED Strip Lights
Elco Lighting
8.8W/ft. Extreme Output Indoor LED Tape Light
Mfr # E80-2427
Zoro # G004080739
product price: $13.16
/ea
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700 K
- Voltage 24V
- CRI 93+
- Lamp Type LED
- Lumens 800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E80-2427
- Zoro # G004080739
- UPC # 633999026999
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 2700 K |
Voltage | 24V |
CRI | 93+ |
Lamp Type | LED |
Lumens | 800 lm |
Fixture Wattage | 8.8 W |
Description
AmbioTM E80-24 is an architectural LED Tape Light. With 8.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- KD TOOLS Ultra-Thin Flex Work Light, 12-1/2", 500Lm (83135)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2427)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- Elco Lighting LED Strip Lights