Shop All Flushmount Lights
Elco Lighting
8 Round Sky Panel™"
Mfr # ELSP83CT3W
Zoro # G704101123
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K, 3500 K, 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELSP83CT3W
- Zoro # G704101123
- UPC # 633999158157
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K, 3500 K, 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1200 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 18 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/PLUS/ALTO)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- Elco Lighting Flushmount Lights