Shop All Flushmount Lights
Elco Lighting
8 Round Sky Panel™"
Mfr # ELSP8340B
Zoro # G404101119
product price: $26.53
/ea
$26.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP8340B
- Zoro # G404101119
- UPC # 633999035410
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1300 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 18 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Bulbrite Ft40dl/835rs replacement light bulb lamp (FT40DL/835RS BULBRITE)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- Elco Lighting Flushmount Lights