Shop All Flushmount Lights
Elco Lighting
8 Round Sky Panel™"
Mfr # ELSP8327B
Zoro # G904101206
product price: $26.53
/ea
$26.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 2700 K
- Lamp Type LED
- Voltage 120V
- Lumens 1150 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP8327B
- Zoro # G904101206
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 2700 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1150 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 18 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED G9 BIPIN DL 40W (BPG40/850/LED)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ILC Replacement For SYLVANIA F6T5CW (WW-7LTY-3)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- AMAX LIGHTING LED, Platter Round Light, 11 x 1 White (LED-SM11DL-WT)
- Elco Lighting Flushmount Lights