Shop All LED Commercial Lights
Elco Lighting
8 New Construction LED IC Housing"
Mfr # E8SQLFU15
Zoro # G504081656
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Dimmable 0-10V
- Max. Fixture Wattage 19 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E8SQLFU15
- Zoro # G504081656
- UPC # 633999029754
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Dimmable | 0-10V |
Max. Fixture Wattage | 19 W |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAFELE LED 4-3/4 in. Silver Rechargeable Interior Under Cabinet Light with Motion Sensor (HA.833.87.021)
- ADVANCE Dry-Film HID Capacitor, 15 uF, 400V, Round (7C150P40R)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743BW)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- Elco Lighting LED Commercial Lights