Shop All Recessed Lighting Trims
Elco Lighting
8 CFL Reflector Wall Wash with Regressed Prismatic Lens"
Mfr # EL921C
Zoro # G404098211
product price: $76.16
/ea
Free Shipping & Returns
$76.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL
- Max. Wattage (2) 42 W
- Housing Finish Clear with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL921C
- Zoro # G404098211
- UPC # 633999125098
- Country of Origin China
- Category Recessed Lighting Trims
Details
Lamp Type | CFL |
Max. Wattage | (2) 42 W |
Housing Finish | Clear with White Trim |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Fisher Scientific 141055 replacement light bulb lamp (141055 THERMO FISHER SCIENTIFIC)
- LUMAPRO Battery, SLA, DC 6V, 12Ah (48H471)
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ELCO LIGHTING 4 Stepped Phenolic Baffle Trim" (EL994BB)
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- ELCO LIGHTING 6 Shower Trim (EL319W)
- ELCO LIGHTING 3 Die-Cast Louvered Bottom Trim" (EL2633B)
- HALO Halo Rl56Wh Selectable 90Cri 1200Lm Ld (RL56129S1EWH)
- Elco Lighting Recessed Lighting Trims