Shop All Recessed Lighting Trims
Elco Lighting
8 CFL Horizontal Reflector"
Mfr # EL821C
Zoro # G404098228
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 42 W
- Housing Finish Clear with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL821C
- Zoro # G404098228
- UPC # 633999123650
- Country of Origin Unknown
- Category Recessed Lighting Trims
Details
Max. Wattage | 42 W |
Housing Finish | Clear with White Trim |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 00410a replacement light bulb lamp (00410A DAMAR)
- ILC Replacement for Pestwest 15 Watt 18 Inch UV Bulb replacement light bulb lamp (15 WATT 18 INCH UV BULB PESTWEST)
- ILC Replacement for Bausch & Lomb 31-31-21 replacement light bulb lamp (31-31-21 BAUSCH & LOMB)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912W)
- ELCO LIGHTING 6 Adjustable Spot Trim" (EL1568W)
- ELCO LIGHTING 5 Phenolic Baffle Trim with Socket Bracket" (ELS5030W)
- ELCO LIGHTING 7 Wall Wash Reflector Trim" (EL738C)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518CP)
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- ELCO LIGHTING 6 Open Trim with Coil Springs" (EL40CP)
- Elco Lighting Recessed Lighting Trims