Shop All Recessed Lighting Kits
Elco Lighting
8 Architectural CFL Horizontal Downlights"
Mfr # ELH8218E
Zoro # G204098176
product price: $53.66
/ea
$53.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 36 W
- Standards Suitable for Wet Locations
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELH8218E
- Zoro # G204098176
- UPC # 633999154708
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 36 W |
Standards | Suitable for Wet Locations |
Voltage | 120/277V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D036K)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- GE Light Fixture, Slim fluorescent, 36" (10460)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5W)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- SATCO 10W LED Fire Rated 4 Inch DW Downlight Round White CCT Selectable 120 Volts Dim Remote Driver (S11865)
- Elco Lighting Recessed Lighting Kits