Shop All Recessed Lighting Trims
Elco Lighting
7 CFL Wall Wash with Reflector and Regressed Prismatic Lens"
Mfr # EL621C
Zoro # G704098225
product price: $50.08
/ea
$50.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage (2) 26 W
- Housing Finish Clear with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL621C
- Zoro # G704098225
- UPC # 633999122097
- Country of Origin China
- Category Recessed Lighting Trims
Details
Max. Wattage | (2) 26 W |
Housing Finish | Clear with White Trim |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Broan Rm50000 replacement light bulb lamp, 2PK (RM50000 BROAN)
- ILC Replacement for Lumapro 150t4q/f/e11 replacement light bulb lamp (150T4Q/F/E11 LUMAPRO)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- ELCO LIGHTING 4 Phenolic Step Baffle Trim" (EL993BZ)
- ELCO LIGHTING 6 Super Sloped Reflector Trim" (EL606B)
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45W)
- ELCO LIGHTING 4 Adjustable Pull Down with Directional Snoot Trim" (EL1487W)
- ELCO LIGHTING 4 Adjustable Phenolic Step Baffle with Diecast Trim Ring" (EL1493DB)
- ELCO LIGHTING 5 Metal Trim Rings" (OM5W)
- COOPER LIGHTING Halo HLB4 Series Matte White 4 in. W LED Recessed Direct Mount Light Trim 12 W (HLB4069FS1EMWR)
- Elco Lighting Recessed Lighting Trims