Shop All Recessed Lighting Kits
Elco Lighting
7 CFL Vertical Downlight with Plaster Frame"
Mfr # ELVF713E
Zoro # G104098108
product price: $53.66
/ea
$53.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Standards Suitable for Wet Locations
- Max. Wattage 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELVF713E
- Zoro # G104098108
- UPC # 633999169405
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120/277V |
Standards | Suitable for Wet Locations |
Max. Wattage | 13 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496SN)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Red Light Bulb Lamp 10 Pack (10PAK:WX-QY47-5)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76430BZ)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- Elco Lighting Recessed Lighting Kits