Shop All LED Strip Lights
Elco Lighting
6W/ft. High Output Indoor LED Tape Light
Mfr # E60-2440-16
Zoro # G104080653
product price: $152.81
/ea
Free Shipping & Returns
$152.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 550 lm
- Fixture Wattage 6 W
- CRI 93+
- Lamp Type LED
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E60-2440-16
- Zoro # G104080653
- UPC # 633999160914
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 550 lm |
Fixture Wattage | 6 W |
CRI | 93+ |
Lamp Type | LED |
Color Temperature | 4000 K |
Voltage | 24V |
Description
AmbioTM E60-24 is an architectural LED Tape Light. With 6W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35C)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- Elco Lighting LED Strip Lights