Shop All LED Strip Lights
Elco Lighting
6W/ft. High Output Indoor LED Tape Light
Mfr # E60-2440-100
Zoro # G104080646
product price: $385.00
/ea
Free Shipping & Returns
$385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- CRI 93+
- Fixture Wattage 6 W
- Lumens 550 lm
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E60-2440-100
- Zoro # G104080646
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
CRI | 93+ |
Fixture Wattage | 6 W |
Lumens | 550 lm |
Color Temperature | 4000 K |
Lamp Type | LED |
Description
AmbioTM E60-24 is an architectural LED Tape Light. With 6W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- ILC Replacement for Viqua S810rl replacement light bulb lamp (S810RL VIQUA)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12439)
- BULBRITE Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK (862787)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- ELCO LIGHTING 8.8W/ft. Extreme Output Indoor LED Tape Light (E80-2440)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- Elco Lighting LED Strip Lights