Shop All LED Strip Lights
Elco Lighting
6W/ft. High Output Indoor LED Tape Light
Mfr # E60-2430
Zoro # G104080660
product price: $16.06
/ea
$16.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 93+
- Fixture Wattage 6 W
- Lamp Type LED
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E60-2430
- Zoro # G104080660
- UPC # 633999026937
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 3000 K |
CRI | 93+ |
Fixture Wattage | 6 W |
Lamp Type | LED |
Voltage | 24V |
Lumens | 550 lm |
Description
AmbioTM E60-24 is an architectural LED Tape Light. With 6W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- BELL OUTDOOR Weatherproof Lampholder w/Gasket, 75-150W (5612-0)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- ELCO LIGHTING Shallow Recessed Mount Aluminum Channel (EUD37)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- Elco Lighting LED Strip Lights