Shop All LED Strip Lights
Elco Lighting
6W/ft. High Output Indoor LED Tape Light
Mfr # E60-2427
Zoro # G104080684
product price: $16.06
/ea
$16.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 550 lm
- CRI 93+
- Lamp Type LED
- Color Temperature 2700 K
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E60-2427
- Zoro # G104080684
- UPC # 633999026913
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 550 lm |
CRI | 93+ |
Lamp Type | LED |
Color Temperature | 2700 K |
Voltage | 24V |
Fixture Wattage | 6 W |
Description
AmbioTM E60-24 is an architectural LED Tape Light. With 6W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376W)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- UNIVERSAL SECURITY INSTRUMENTS AUTOMATIC EMERGENCY LIGHTING SYSTEM (HE-430N)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- Elco Lighting LED Strip Lights