Shop All LED Commercial Lights
Elco Lighting
6 Ultra Slim LED Round Panel Light"
Mfr # ERT61140BZ
Zoro # G304081658
product price: $19.53
/ea
$19.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 800 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ERT61140BZ
- Zoro # G304081658
- UPC # 633999009732
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 800 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 12 W |
Housing Finish | Bronze |
CRI | 90+ |
Description
This 6 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 700 lumens, in 3000K or 4000K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- ILC Replacement for Aqua Treatment Service Ats1-1149 1 PIN Version replacement light bulb lamp (ATS1-1149 1 PIN VERSION AQUA TREATMENT SERVICE)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/841)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT3W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- Elco Lighting LED Commercial Lights