Shop All LED Commercial Lights
Elco Lighting
6 Ultra Slim LED High Lumen Round Panel Light"
Mfr # ERT61230N
Zoro # G204081673
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 975 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ERT61230N
- Zoro # G204081673
- UPC # 633999009374
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 975 lm |
Dimmable | Triac/ELV |
Housing Finish | Nickel |
CRI | 90+ |
Max. Fixture Wattage | 15 W |
Description
This 6 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications. This IC-rated fixture can be installed indoor or outdoor and delivers a smooth light output of 900 lumens, in 3000K or 4000K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- DANTONA Emergency Lighting Battery, Beghelli 500000014, TEMPESTA LED ECO/LED (CUSTOM-509)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F27BB)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- LUCENT 5.25 in. Sure Fit Round Ultra Slim Surface Mount LED Downlight; White - 2700K (LU395189)
- Elco Lighting LED Commercial Lights