Shop All Recessed Light Housing
Elco Lighting
6 Super Sloped IC Airtight Medium Base Double Wall New Construction Housing"
Mfr # EL946ICA
Zoro # G904098049
product price: $54.83
/ea
$54.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 90 W
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL946ICA
- Zoro # G904098049
- UPC # 633999155767
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 90 W |
Lamp Type | Medium Base (E26) |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 7/12 (30°) to 12/12 (45°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F14w/t5/835/eco replacement light bulb lamp, 2PK (F14W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- STONCO Dusk to Dawn LED Fixture (DTD40-NW-G3-AR-5-TLRPC-1-GY3S)
- HALO Frost Glass Lens, 6150 (6150SN)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA-7)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- HALO Showerlight, 951 4" (951PS)
- Elco Lighting Recessed Light Housing