Shop All Recessed Light Housing
Elco Lighting
6 Super Sloped Ceiling Medium Base Non-IC Remodel Housing "
Mfr # EL901RT
Zoro # G804095575
product price: $43.83
/ea
$43.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 85 or 90 W
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL901RT
- Zoro # G804095575
- UPC # 633999026319
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 85 or 90 W |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 7/12 (30°) to 12/12 (45°). Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- FEIT ELECTRIC Flat Panl Fixture Wht1X4 (FP1X4/4WY/WH)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA-7)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- LUXRITE Shallow Recessed Housing Mounting Plate 3-4-6 Inch LED Recessed Kits Extendable Bars ETL 6-Pack (LR41002-6PK)
- Elco Lighting Recessed Light Housing