Shop All Recessed Light Housing
Elco Lighting
6 Super Sloped Ceiling Medium Base Non-IC New Construction Housing"
Mfr # EL901HT
Zoro # G704095651
product price: $43.83
/ea
$43.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 85 or 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL901HT
- Zoro # G704095651
- UPC # 633999026296
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 85 or 90 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 7/12 (30°) to 12/12 (45°). Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Satco, Ft18Dl/841 (FT18DL/841)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement for OTTLITE 13W (13W OTTLITE)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- ELCO LIGHTING 5 Aluminum Airtight IC Housing" (EL5ICA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- HALO Sld6 Led (SLD612935WH)
- Elco Lighting Recessed Light Housing