Shop All Recessed Light Housing
Elco Lighting
6 Super Sloped Ceiling Medium Base IC Airtight Remodel Housing"
Mfr # EL901RICA
Zoro # G504095585
product price: $43.83
/ea
$43.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL901RICA
- Zoro # G504095585
- UPC # 633999183609
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 75 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 7/12 (30°) to 12/12 (45°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (SU29081)
- HANGMAN PRODUCTS PICTURE WIRE LOCATOR (PPWL)
- ILC Replacement For GE GENERAL ELECTRIC GE 73259 (WW-AU9G-2)
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- ELCO LIGHTING 4 Low Voltage Airtight Universal Housing" (EL1499-75A)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- Elco Lighting Recessed Light Housing