Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Reflector Inserts"
Mfr # EL762CT5W
Zoro # G904099930
product price: $104.51
/ea
Free Shipping & Returns
$104.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Standards Suitable for Wet Locations
- CRI 90+
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 1200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL762CT5W
- Zoro # G904099930
- UPC # 633999201686
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120V |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1200 lm |
Max. Wattage | 18 W |
Trim Color | White |
Dimmable / Non-Dimmable | Triac/ELV |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- Elco Lighting Recessed Lighting Kits