Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Reflector Inserts"
Mfr # EL762CT5B
Zoro # G704099840
product price: $104.51
/ea
Free Shipping & Returns
$104.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Standards Suitable for Wet Locations
- Dimmable / Non-Dimmable Triac/ELV
- Lumens 1200 lm
- Trim Color Black/White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL762CT5B
- Zoro # G704099840
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120V |
Standards | Suitable for Wet Locations |
Dimmable / Non-Dimmable | Triac/ELV |
Lumens | 1200 lm |
Trim Color | Black/White Trim |
Max. Wattage | 18 W |
CRI | 90+ |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- HALO Tl403 4" H4 Solite® Regressed Lens Baffle (TL403WBS)
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- SATCO 12W LED DW LP DL - 6 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11562)
- Elco Lighting Recessed Lighting Kits