Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Reflector Inserts"
Mfr # EL761CT5W
Zoro # G904099947
product price: $94.05
/ea
Free Shipping & Returns
$94.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1050 lm
- Dimmable / Non-Dimmable Triac/ELV
- Max. Wattage 15 W
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Trim Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL761CT5W
- Zoro # G904099947
- UPC # 633999201662
- Country of Origin China
- Category Recessed Lighting Kits
Details
Lumens | 1050 lm |
Dimmable / Non-Dimmable | Triac/ELV |
Max. Wattage | 15 W |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Trim Color | White |
CRI | 90+ |
Voltage | 120V |
Standards | Suitable for Wet Locations |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in (EW3011)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- ILC Replacement for Ballast Rww-rsn1gph20120(repl) (WX-LVRJ-3)
- ILC Replacement for Philips TUV Pl-l 60W replacement light bulb lamp (TUV PL-L 60W PHILIPS)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Downlight" (EL27HE13)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76430BZ)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- Elco Lighting Recessed Lighting Kits