Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL764CT5W
Zoro # G604099933
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 18 W
- Voltage 120V
- Standards Suitable for Wet Locations
- CRI 90+
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL764CT5W
- Zoro # G604099933
- UPC # 633999201709
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 18 W |
Voltage | 120V |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1200 lm |
Trim Color | White |
Dimmable / Non-Dimmable | Triac/ELV |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4509 replacement light bulb lamp 2 Pack (S4509 SATCO)
- ILC Replacement For SATCO 65713 (65-713)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- Elco Lighting Recessed Lighting Kits