Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL763CT5W
Zoro # G204100046
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 15 W
- CRI 90+
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards Suitable for Wet Locations
- Trim Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL763CT5W
- Zoro # G204100046
- UPC # 633999196418
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 15 W |
CRI | 90+ |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Standards | Suitable for Wet Locations |
Trim Color | White |
Dimmable / Non-Dimmable | Triac/ELV |
Lumens | 1050 lm |
Voltage | 120V |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- ATLITE - EMERGENCY Rcs182Led (RCS182LED)
- J.W. SPEAKER LED Work Lamp, Bottom Mount, 12/24V (0548511)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76430BZ)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- Elco Lighting Recessed Lighting Kits